Beli lux meter digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dr Meter Digital Lux MeterDeskripsi:Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchableatribut:
- Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
- Over-Input: Indication of \"1\"
- Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
- Resolution (Lux): 0.1
- Characteristic Temperature (°C): ± 0.1%
- Dimensions (LxWxT) (mm): 160x79x43
- Photo Detector: One Silicon Photo Diode with Fliter
- Repeatability : ± 2%
- Sampling Time (s): 0.5
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- SNDWAY Lux MeterDeskripsi:Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indooratribut:
- Light Range (Lux): 0 to 19990
- Accuracy (%): ±4 rdg ±10d
- Backlight: Turn on/off manually
- Drop Proof (m): 1
- LCD screen: LCD with 4 digit (maks. 9999)
- Max/Min Measurement: Yes
- Overload Indication: Yes
- Power Source: 3x AAA
- Sampling Rate: 2 sample per second
- Sensor: Silicone Photovoltaic Cell
- Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- AS Digital Lux Meteratribut:
- Measuring Range (lx): 0.0 to 199900
- Measurement Precision: plus or minus(3%rdg+5dgt)
- Power: AA Dry Batteryx2 (sold separately)
- Resolution (lx): 0.1 to 100
- Width x Depth x Height: 63x37x169mm
- Benetech Lux Meter Data LoggerDeskripsi:Benetech GM1030 Data Logger ini stabil dan dapat diandalkan untuk mengukur pencahayaan cahaya, juga dapat menguji suhu. Banyak digunakan di lampu, peternakan, industri industri dan mineral, rumah, laboratorium, kantor, sekolah, pertanian dalam ruangan, dll.atribut:
- Refresh Rate: 2 times/second
- Temperature Probe: NTC Thermistor
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- Hioki Lux MeterDeskripsi:High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.atribut:
- Light Receiving Element: Silicon photo diode
- Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
- Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
- Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
- D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
- Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
- Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
- Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
- Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
- Range Selection: Auto/ Manual
- Response Time (s): Auto range: within 5, Manual range: within 2
- Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
- Safety 3 Earplug (Penyumbat Telinga)atribut:
- Material: Urethane
- Color: Orange
- Cord: None
- DiameterxLength (mm): 13x27
- Frequency/Sound Insulation Value/Standard Deviation (Hz/dB): 125/39.9/5.3, 250/42.2/5.8, 500/43.6/5.5, 1000/39.5/4.3, 2000/38.4/3.0, 4000/47.9/3.7, 8000/48.8/4.1
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- Milwaukee Instrument Lux Meteratribut:
- Dimensions (inch): 5.6x3.1x1.25
- Resolution (Lux): 0.000 to 1999 ±1, 2000 to 19999 -±10, 20000 to 50000 -±100
- Accuracy (%): ±6 Of Reading (±1 Digits)
- Battery Type (V): 1x9 Alkaline
- Range (Lux): 0.000 to 1999, 2000 to 19999, 20000 to 50000
- Auto-off: After 5 Minutes Of Non-Use
- Battery Life (hour): ±150 Of Continuous Use
- Environment Temperature (°C): 0 to 50 (Max RH 95%)
- Peak Wave Length (nm): 560
- Range Setting: Manual Through Key Buttons
- Sensor Sensitivity: 100 Scotopic Lux
- Sensor Stability: ±2% Change/Year (In First 2 Years)
- Sensor Type: Silicon Photodiode (Connected To Meter)
- MASTECH Lux Meteratribut:
- Power Supply: 1x9V 6F22 Battery
- Dimensions (mm): 170x89x43
- Certificate: CE/ETL/RoHS
- TESTO Digital Lux MeterDeskripsi:Illuminance is a decisive factor for productivity, well-being and health, especially in workplaces. Light sources that are too bright dazzle, while those that are too dark can lead to concentration problems and headaches. With the Lux meter testo 545 you can measure the illuminance of all common light sources - quickly, easily and precisely. The measuring instrument is compatible with almost all commercially available LEDs and thus ensures you a wide range of applications. By automatically calculating the time and point average value, the Lux meter shows you all relevant information at a glance. The testo 545 is perfectly complemented by the testo Smart App. This not only allows you to configure the measuring instrument, display and store the measured values, and document them in a particularly convenient way. The App also turns your smartphone into a second display.atribut:
- Operating Temperature (°C): -10 to +50
- Product/Housing Material: ABS + PC / TPE
- Protection Class: IP40; IP20
- Battery Type: 3x AA
- Storage Temperature (°C): -20 to +50
- Battery Life (hour): 70
- Cable Length (m): 1.4
- Dimensions (mm): 149x60x28
- Light Accuracy: Class C; F1 = 6% = V(Lambda) adjustment; F2 = 5% = cos-true evaluation; Total ≤ 15% ±3% of mv±1Digit
- Light Measuring Range (Lux): 0 to 100000
- Light Resolution (Lux): 0.1 (< 10000); 1 (≥ 10000)
- Probe Dimensions (mm): 34x54x23
- Probe Operating Temperature (°C): 0 to +50
- KRISBOW Alat Pengukur Intensitas Cahaya LEDatribut:
- Resolution: 0.1 Lux or 0.01 Fc
- Accuracy: ± 3% for LED/± 6% for other visible light
- Source Selecting: Standard light/LED light
- Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
- Measuring Rate (time/s): 2.5
- Cable Length of Light Sensor (cm): 107
- Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
- Light Sensor Dimensions (mm): 115x60x35
- Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
- Operating Conditions: 5 to 40°C; 0 to 70 %RH
- Power Supply: 9V battery
Daftar Harga lux meter digital Terbaru October 2026
| Dr Meter Digital Lux Meter | Rp2.999.900 |
| monotaro Lux Meter | Rp679.900 |
| KRISBOW Lux Meter | Rp1.299.900 |
| TRUSCO Alat Ukur Intensitas Cahaya Digital | Rp2.299.900 |
| SNDWAY Lux Meter | Rp869.900 |
| Lutron Light Meters (Lux Meters) | Rp1.499.900 |
| AS Digital Lux Meter | Rp8.699.900 |
| Benetech Lux Meter Data Logger | Rp1.199.900 |
| KYORITSU Lux Meter | Rp6.099.900 |
| Hioki Lux Meter | Rp18.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/i3P105145651-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/Safety%203%20Earplug%20(Penyumbat%20Telinga)/nfP110784843-1.jpg)






/6aP105411226-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)